Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Pipette Module, 0.25 to 5mL

  • Mfr # W870130

  • Zoro # G5917737


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Capacity
0.25 to 5mL
Graduation Range
0.25 to 5mL
Graduation Subdivisions
0.05 mL
Product Type
Electronic Pipette Volumetric Module
Capacity - Maximum
5 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W870130
Zoro #
G5917737
UPC #
-
Country of Origin
Switzerland

Details

Capacity
0.25 to 5mL
Item
Electronic Pipette Volumetric Module
Graduation Range
0.25 to 5mL
Graduation Subdivisions
0.05 mL
Product Type
Electronic Pipette Volumetric Module
Capacity - Maximum
5 mL
Capacity - Minimum
0.25 mL

Description

Electronic Pipette Volumetric Module, Material of Construction Chemically Resistant, Capacity 0.25 to 5mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.