Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Pipetter Kit w/ Charger 10uL

  • Mfr # W870904-A

  • Zoro # G5947103


product price: $1,653.99
/ea
Free Shipping & Returns

Key Features

Material
Chemically Resistant
Capacity
0.5 to 10uL
Graduation Subdivisions
0.05 ul
Graduation Range
0.5 to 10uL
Range
0.5 to 10uL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W870904-A
Zoro #
G5947103
UPC #
-
Country of Origin
Switzerland

Details

Material
Chemically Resistant
Capacity
0.5 to 10uL
Graduation Subdivisions
0.05 ul
Graduation Range
0.5 to 10uL
Range
0.5 to 10uL
Item
Pipettor
Includes
Charging Stand, Pipette
Product Type
Pipettor
Graduation Increments
0.05 ul
Capacity - Maximum
10 ul
Pipettor Type
Electronic
Capacity - Minimum
0.5 ul

Description

Pipettor, Graduation Range 0.5 to 10uL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.