Zoro Homepage

Electronic Pipetter Kit w/ Charger 10uL

  • Mfr # W870906-A

  • Zoro # G6017776


product price: $1,695.99
/ea
Free Shipping & Returns

Key Features

Material
Chemically Resistant
Capacity
0.5 to 10uL
Includes
Charging Stand, Pipette
Graduation Subdivisions
0.05 ul
Graduation Range
0.5 to 10micron L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W870906-A
Zoro #
G6017776
UPC #
-
Country of Origin
Switzerland

Details

Material
Chemically Resistant
Capacity
0.5 to 10uL
Includes
Charging Stand, Pipette
Item
Pipettor
Graduation Subdivisions
0.05 ul
Graduation Range
0.5 to 10micron L
Product Type
Pipettor
Capacity - Maximum
10 ul
Capacity - Minimum
0.5 ul
Pipettor Type
Electronic
Graduation Increments
0.05 ul

Description

Pipettor, Graduation Range 0.5 to 10micron L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.