Zoro Homepage

Electronic Pipetter Kit w/ Charger 200uL

  • Mfr # W870914-A

  • Zoro # G5976853


product price: $1,270.99
/ea
Free Shipping & Returns

Key Features

Material
Chemically Resistant
Capacity
10 to 200uL
Includes
Charging Stand, Pipette
Range
10 to 200uL
Graduation Subdivisions
1 ul
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W870914-A
Zoro #
G5976853
UPC #
-
Country of Origin
Switzerland

Details

Material
Chemically Resistant
Capacity
10 to 200uL
Includes
Charging Stand, Pipette
Range
10 to 200uL
Graduation Subdivisions
1 ul
Item
Pipettor
Graduation Range
10 to 200uL
Product Type
Pipettor
Capacity - Minimum
10 ul
Pipettor Type
Electronic
Graduation Increments
1 ul
Capacity - Maximum
200 ul

Description

Pipettor, Graduation Range 10 to 200uL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.