Electronic Pipetter Kit w/ Charger 200uL
Mfr # W870936-A
Zoro # G5949456
product price: $1,918.99
/ea
Free Shipping & Returns
Key Features
Material
Chemically Resistant
Capacity
10 to 200uL
Graduation Subdivisions
1 ul
Includes
Charging Stand, Pipette
Graduation Range
10 to 200uL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W870936-A
Zoro #
G5949456
UPC #
-
Country of Origin
Switzerland
Details
Material
Chemically Resistant
Capacity
10 to 200uL
Graduation Subdivisions
1 ul
Includes
Charging Stand, Pipette
Graduation Range
10 to 200uL
Item
Pipettor
Range
10 to 200uL
Product Type
Pipettor
Number of Channels
12
Capacity - Minimum
10 ul
Capacity - Maximum
200 ul
Pipettor Type
Electronic
Graduation Increments
1 ul
Description
Pipettor, Graduation Range 10 to 200uL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.