Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Pipetter Kit w/ Charger 20uL

  • Mfr # W870908-A

  • Zoro # G6033587


product price: $1,624.99
/ea
Free Shipping & Returns

Key Features

Material
Chemically Resistant
Capacity
1 to 20uL
Includes
Charging Stand, Pipette
Graduation Subdivisions
0.1 ul
Graduation Range
1 to 20uL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W870908-A
Zoro #
G6033587
UPC #
-
Country of Origin
Switzerland

Details

Material
Chemically Resistant
Capacity
1 to 20uL
Includes
Charging Stand, Pipette
Item
Pipettor
Graduation Subdivisions
0.1 ul
Graduation Range
1 to 20uL
Range
0 to 100, 0 to 1000
Product Type
Pipettor
Pipettor Type
Electronic
Graduation Increments
0.1 ul
Capacity - Minimum
1 ul
Capacity - Maximum
20 ul

Description

Pipettor, Graduation Range 1 to 20uL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.