Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Pipetter Kit w/ Charger 350uL

  • Mfr # W870930-A

  • Zoro # G5965005


product price: $2,242.99
/ea
Free Shipping & Returns

Key Features

Material
Chemically Resistant
Capacity
20 to 350uL
Includes
Charging Stand, Pipette
Graduation Subdivisions
5 ul
Range
20 to 350uL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W870930-A
Zoro #
G5965005
UPC #
-
Country of Origin
Switzerland

Details

Material
Chemically Resistant
Capacity
20 to 350uL
Includes
Charging Stand, Pipette
Graduation Subdivisions
5 ul
Range
20 to 350uL
Item
Pipettor
Graduation Range
20 to 350uL
Product Type
Pipettor
Number of Channels
8
Capacity - Minimum
20 ul
Capacity - Maximum
350 ul
Graduation Increments
5 ul
Pipettor Type
Electronic

Description

Pipettor, Graduation Range 20 to 350uL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.