Electronic Pipetter Kit w/ Charger 50uL
Mfr # W870934-A
Zoro # G5941101
product price: $1,993.99
/ea
Free Shipping & Returns
Key Features
Material
Chemically Resistant
Capacity
2.5 to 50uL
Graduation Subdivisions
0.25 ul
Range
2.5 to 50uL
Graduation Range
2.5 to 50uL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W870934-A
Zoro #
G5941101
UPC #
-
Country of Origin
Switzerland
Details
Material
Chemically Resistant
Capacity
2.5 to 50uL
Item
Pipettor
Graduation Subdivisions
0.25 ul
Range
2.5 to 50uL
Graduation Range
2.5 to 50uL
Includes
Charging Stand, Pipette
Product Type
Pipettor
Capacity - Maximum
50 ul
Graduation Increments
0.25 ul
Capacity - Minimum
2.5 ul
Pipettor Type
Electronic
Number of Channels
12
Description
Pipettor, Graduation Range 2.5 to 50uL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.