Electronic Pipetter Kit w/ Charger 5mL
Mfr # W870920-A
Zoro # G5953604
product price: $1,701.99
/ea
Free Shipping & Returns
Key Features
Material
Chemically Resistant
Capacity
0.25 to 5mL
Range
0 to 100, 0 to 1000
Graduation Range
0.25 to 5mL
Includes
Charging Stand, Pipette
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W870920-A
Zoro #
G5953604
UPC #
-
Country of Origin
Switzerland
Details
Material
Chemically Resistant
Capacity
0.25 to 5mL
Range
0 to 100, 0 to 1000
Graduation Range
0.25 to 5mL
Includes
Charging Stand, Pipette
Graduation Subdivisions
0.05 mL
Item
Pipettor
Product Type
Pipettor
Pipettor Type
Electronic
Graduation Increments
0.05 mL
Capacity - Maximum
5 mL
Capacity - Minimum
0.25 mL
Description
Pipettor, Graduation Range 0.25 to 5mL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.