Electronic Pipetter Kit w/Charger 1000uL
Mfr # W870916-A
Zoro # G5979872
product price: $1,624.99
/ea
Free Shipping & Returns
Key Features
Material
Chemically Resistant
Capacity
50 to 1000uL
Graduation Subdivisions
5 ul
Graduation Range
50 to 1000uL
Includes
Charging Stand, Pipette
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W870916-A
Zoro #
G5979872
UPC #
-
Country of Origin
Switzerland
Details
Material
Chemically Resistant
Capacity
50 to 1000uL
Graduation Subdivisions
5 ul
Item
Pipettor
Graduation Range
50 to 1000uL
Includes
Charging Stand, Pipette
Range
0 to 100, 0 to 1000
Product Type
Pipettor
Pipettor Type
Electronic
Capacity - Maximum
1,000 ul
Graduation Increments
5 ul
Capacity - Minimum
50 ul
Description
Pipettor, Graduation Range 50 to 1000uL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.