Electronic Pipetter Kit w/Charger 2uL
Mfr # W870902-A
Zoro # G5963142
product price: $1,599.99
/ea
Free Shipping & Returns
Key Features
Material
Chemically Resistant
Capacity
0.1 to 2uL
Graduation Subdivisions
0.01 ul
Graduation Range
0.1 to 2uL
Includes
Charging Stand, Pipette
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W870902-A
Zoro #
G5963142
UPC #
-
Country of Origin
Switzerland
Details
Material
Chemically Resistant
Capacity
0.1 to 2uL
Graduation Subdivisions
0.01 ul
Item
Pipettor
Graduation Range
0.1 to 2uL
Includes
Charging Stand, Pipette
Range
0.1 to 2uL
Product Type
Pipettor
Pipettor Type
Electronic
Capacity - Minimum
0.1 ul
Graduation Increments
0.01 ul
Capacity - Maximum
2 ul
Description
Pipettor, Graduation Range 0.1 to 2uL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.