Electronic Pipetter Only 100uL
Mfr # W870912
Zoro # G5918683
product price: $959.99
/ea
Free Shipping & Returns
Key Features
Capacity
5 to 100uL
Graduation Range
5 to 100uL
Graduation Subdivisions
0.5 ul
Includes
Additional Battery Pack, Electronic Pipette, Fast Charger with AC Adapter and Cord, Individual QC Certificate and Operating Instructions, Pipette Charging Stand, Pipette Tip Samples
Product Type
Pipettor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W870912
Zoro #
G5918683
UPC #
-
Country of Origin
Switzerland
Details
Capacity
5 to 100uL
Graduation Range
5 to 100uL
Item
Pipettor
Graduation Subdivisions
0.5 ul
Includes
Additional Battery Pack, Electronic Pipette, Fast Charger with AC Adapter and Cord, Individual QC Certificate and Operating Instructions, Pipette Charging Stand, Pipette Tip Samples
Product Type
Pipettor
Capacity - Minimum
5 ul
Pipettor Type
Electronic
Capacity - Maximum
100 ul
Graduation Increments
0.5 ul
Description
Pipettor, Graduation Range 5 to 100uL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.