Zoro Homepage

Electronic Pipetter Only 10mL

  • Mfr # W870922

  • Zoro # G5892415


product price: $1,253.99
/ea
Free Shipping & Returns

Key Features

Capacity
0.5 to 10mL
Graduation Subdivisions
0.05 mL
Graduation Range
0.5 to 10mL
Includes
Additional Battery Pack, Electronic Pipette, Fast Charger with AC Adapter and Cord, Individual QC Certificate and Operating Instructions, Pipette Charging Stand, Pipette Tip Samples
Product Type
Pipettor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W870922
Zoro #
G5892415
UPC #
-
Country of Origin
Switzerland

Details

Capacity
0.5 to 10mL
Item
Pipettor
Graduation Subdivisions
0.05 mL
Graduation Range
0.5 to 10mL
Includes
Additional Battery Pack, Electronic Pipette, Fast Charger with AC Adapter and Cord, Individual QC Certificate and Operating Instructions, Pipette Charging Stand, Pipette Tip Samples
Product Type
Pipettor
Pipettor Type
Electronic
Graduation Increments
0.05 mL
Capacity - Maximum
10 mL
Capacity - Minimum
0.5 mL

Description

Pipettor, Graduation Range 0.5 to 10mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.