Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Pipetter Only 10uL

  • Mfr # W870904

  • Zoro # G5991465


product price: $959.99
/ea
Free Shipping & Returns

Key Features

Capacity
0.5 to 10uL
Graduation Subdivisions
0.05 ul
Graduation Range
0.5 to 10uL
Includes
Additional Battery Pack, Electronic Pipette, Fast Charger with AC Adapter and Cord, Individual QC Certificate and Operating Instructions, Pipette Charging Stand, Pipette Tip Samples
Product Type
Pipettor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W870904
Zoro #
G5991465
UPC #
-
Country of Origin
Switzerland

Details

Capacity
0.5 to 10uL
Item
Pipettor
Graduation Subdivisions
0.05 ul
Graduation Range
0.5 to 10uL
Includes
Additional Battery Pack, Electronic Pipette, Fast Charger with AC Adapter and Cord, Individual QC Certificate and Operating Instructions, Pipette Charging Stand, Pipette Tip Samples
Product Type
Pipettor
Graduation Increments
0.05 ul
Pipettor Type
Electronic
Capacity - Maximum
10 ul
Capacity - Minimum
0.5 ul

Description

Pipettor, Graduation Range 0.5 to 10uL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.