Electronic Pipetter Only 200uL
Mfr # W870928
Zoro # G5990345
product price: $1,848.99
/ea
Free Shipping & Returns
Key Features
Capacity
10 to 200uL
Graduation Subdivisions
1 ul
Graduation Range
10 to 200uL
Includes
Additional Battery Pack, Fast Charger with AC Adapter and Cord, Individual QC Certificate and Operating Instructions, Pipette Charging Stand, Pipette Tip Samples
Product Type
Pipettor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W870928
Zoro #
G5990345
UPC #
-
Country of Origin
Switzerland
Details
Capacity
10 to 200uL
Graduation Subdivisions
1 ul
Graduation Range
10 to 200uL
Item
Pipettor
Includes
Additional Battery Pack, Fast Charger with AC Adapter and Cord, Individual QC Certificate and Operating Instructions, Pipette Charging Stand, Pipette Tip Samples
Product Type
Pipettor
Pipettor Type
Electronic
Capacity - Minimum
10 ul
Number of Channels
8
Graduation Increments
1 ul
Capacity - Maximum
200 ul
Description
Pipettor, Graduation Range 10 to 200uL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.