Electronic Pipetter Only 2uL
Mfr # W870902
Zoro # G5879264
product price: $968.99
/ea
Free Shipping & Returns
Key Features
Capacity
0.1 to 2uL
Graduation Range
0.1 to 2uL
Graduation Subdivisions
0.01 ul
Includes
Additional Battery Pack, Electronic Pipette, Fast Charger with AC Adapter and Cord, Individual QC Certificate and Operating Instructions, Pipette Charging Stand, Pipette Tip Samples
Product Type
Pipettor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W870902
Zoro #
G5879264
UPC #
-
Country of Origin
Switzerland
Details
Capacity
0.1 to 2uL
Graduation Range
0.1 to 2uL
Graduation Subdivisions
0.01 ul
Item
Pipettor
Includes
Additional Battery Pack, Electronic Pipette, Fast Charger with AC Adapter and Cord, Individual QC Certificate and Operating Instructions, Pipette Charging Stand, Pipette Tip Samples
Product Type
Pipettor
Graduation Increments
0.01 ul
Capacity - Maximum
2 ul
Capacity - Minimum
0.1 ul
Pipettor Type
Electronic
Description
Pipettor, Graduation Range 0.1 to 2uL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.