Zoro Homepage

Electronic Pipetter Only 50uL

  • Mfr # W870926

  • Zoro # G6018966


product price: $1,563.99
/ea
Free Shipping & Returns

Key Features

Capacity
2.5 to 50uL
Graduation Range
2.5 to 50uL
Graduation Subdivisions
0.25 ul
Includes
Additional Battery Pack, Fast Charger with AC Adapter and Cord, Individual QC Certificate and Operating Instructions, Pipette Charging Stand, Pipette Tip Samples
Product Type
Pipettor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W870926
Zoro #
G6018966
UPC #
-
Country of Origin
Switzerland

Details

Capacity
2.5 to 50uL
Graduation Range
2.5 to 50uL
Item
Pipettor
Graduation Subdivisions
0.25 ul
Includes
Additional Battery Pack, Fast Charger with AC Adapter and Cord, Individual QC Certificate and Operating Instructions, Pipette Charging Stand, Pipette Tip Samples
Product Type
Pipettor
Number of Channels
8
Graduation Increments
0.25 ul
Capacity - Maximum
50 ul
Capacity - Minimum
2.5 ul
Pipettor Type
Electronic

Description

Pipettor, Graduation Range 2.5 to 50uL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.