Electronic Pipetter Only 50uL
Mfr # W870932
Zoro # G5978533
product price: $1,820.99
/ea
Free Shipping & Returns
Key Features
Capacity
2.5 to 50uL
Graduation Range
2.5 to 50uL
Graduation Subdivisions
0.25 ul
Includes
Additional Battery Pack, Fast Charger with AC Adapter and Cord, Individual QC Certificate and Operating Instructions, Pipette Charging Stand, Pipette Tip Samples
Product Type
Pipettor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W870932
Zoro #
G5978533
UPC #
-
Country of Origin
Switzerland
Details
Capacity
2.5 to 50uL
Graduation Range
2.5 to 50uL
Graduation Subdivisions
0.25 ul
Item
Pipettor
Includes
Additional Battery Pack, Fast Charger with AC Adapter and Cord, Individual QC Certificate and Operating Instructions, Pipette Charging Stand, Pipette Tip Samples
Product Type
Pipettor
Graduation Increments
0.25 ul
Number of Channels
12
Pipettor Type
Electronic
Capacity - Maximum
50 ul
Capacity - Minimum
2.5 ul
Description
Pipettor, Graduation Range 2.5 to 50uL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.