Zoro Homepage

Erlenmeyer Flask, 1000mL, PK6

  • Mfr # WPFBC1000S

  • Zoro # G6641446


product price: $161.99
/pk 6, $27.00/ea
Free Shipping & Returns

Key Features

Flask Type
Shaker
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
33.81 oz
Labware Clarity
Transparent
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPFBC1000S
Zoro #
G6641446
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Labware Height - English
8.136 in
Labware Height - Metric
206.7 mm
Diameter
138mm
Overall Height
205mm
Compatible with Stopper Size
53B
Overall Height - Metric
206.7 mm
Body Diameter - Metric
138 mm

Details

Flask Type
Shaker
Labware Capacity - Metric
1,000 mL
Labware Capacity - English
33.81 oz
Labware Clarity
Transparent
Labware Body Color
Clear
Labware Basic Material
Plastic
Labware Body Material
Polycarbonate
Graduation Range
200 to 1000mL
Graduation Subdivisions
200 mL
Labware Neck Style
Straight
Capacity
1000mL
Color
clear
Labware Closure Color
Clear
Includes Closure
Yes
Item
Shaker Flask
Autoclavable
Yes
Special Features
Supports Both Aerobic and Anaerobic Culture
Material of Construction
Polycarbonate
Sterile/Non-Sterile
Sterile
Glassware Class
Not Rated
Number of Flasks Included
6
Clarity
Transparent
Minimum Graduation - Metric
200 mL
Body Color
Clear
Basic Material
Plastic
Closure Color
Clear
Capacity - Metric
1 L
Closure Type
Septum Cap
Capacity - English
33.81 fl oz
Shape
Conical
Maximum Graduation - Metric
1,000 mL
Graduation Increments - Metric
200 mL
Closure Material
Glass
Neck Style
Straight
Body Material
Polycarbonate
Graduated
Yes

Description

Shaker Flask, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Flask Type Shaker, Overall Height - Metric 206.7 mm, Includes Closure Yes, Closure Type Septum Cap, Neck Style Straight, Closure Material Glass, Compatible with Stopper Size 53B, Body Material Polycarbonate, Sterile/Non-Sterile Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 200 mL, Glassware Class Not Rated, Basic Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.