Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ExtControlled Dropper Tip, 15mm, Ye, PK 100

  • Mfr # 242428

  • Zoro # G516524523


product price: $34.59
/pk 100, $0.35/ea

Key Features

Color
Yellow
Material of Construction
LDPE
Length
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
242428
Zoro #
G516524523
UPC #
-
Country of Origin
United States

Dimensions

Length
15 mm

Details

Item
ExtControlled Dropper Tip
Color
Yellow
Material of Construction
LDPE

Description

ExtControlled Dropper Tip, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.