Zoro Homepage

Feed Tubing 350mm

  • Mfr # W844124

  • Zoro # G9188621


product price: $24.59
/ea

Key Features

Autoclavable
No
For Use With
Calibrex 525/530 Dispensers
Product Type
Feed Tubing
Overall Height - Metric
350 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W844124
Zoro #
G9188621
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Height - Metric
350 mm

Details

Item
Feed Tubing
Autoclavable
No
For Use With
Calibrex 525/530 Dispensers
Product Type
Feed Tubing

Description

Feed Tubing, Product Type Feed Tubing, For Use With Calibrex 525/530 Dispensers, Autoclavable No, Includes Not Applicable, Overall Height - Metric 350 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.