Zoro Homepage

Flask Clamp, Polypropylene, 1000mL

  • Mfr # WPSFC1000

  • Zoro # G5952843


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Type - Clamp, Stand, Support
Multipurpose
Item - Clamp, Stand, Support
Clamp
Length
9 in
Base Length
9 1/8 in
Base Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPSFC1000
Zoro #
G5952843
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
9 in
Base Length
9 1/8 in
Base Width
2 1/2 in
Max. Height
1 in
Height
1 in
Clamp Diameter
4 3/4 ft
Overall Length
9 in
Overall Height
29 1/4 in

Details

Type - Clamp, Stand, Support
Multipurpose
Item - Clamp, Stand, Support
Clamp
Number of Prongs
2
Material
Nickel Plated Zinc
Item
Clamp
Body Material
Polypropylene
Max. Capacity
1,000 mL
Includes
Screws, Washers
Product Type
Shaker Flask Clamp
Clamp Material
Polypropylene
Includes Mounting Hardware
Mounting Hardware Included
Maximum Capacity
1 L
Clamp Finish
Nickel Plated

Description

Multipurpose, Clamp, Length 9 in, Base Length 9 1/8 in, Base Width 2 1/2 in, Number of Prongs 2, Material Nickel Plated Zinc, Max. Height 1 in, Height 1 in, Includes Screws, Washers, Max. Capacity 1,000 mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.