Zoro Homepage

Flask Clamp, Polypropylene, 125mL

  • Mfr # WPSFC0125

  • Zoro # G5953394


product price: $88.79
/ea
Free Shipping & Returns

Key Features

Type - Clamp, Stand, Support
Lab Jack
Item - Clamp, Stand, Support
Lab Jack
Length
28.5 in
Base Length
5 1/2 in
Base Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPSFC0125
Zoro #
G5953394
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
28.5 in
Base Length
5 1/2 in
Base Width
4 1/2 in
Max. Height
10.5 in
Height
28.5 in
Overall Length
28 1/2 in
Overall Height
20 1/4 in
Clamp Diameter
29 1/4 in

Details

Type - Clamp, Stand, Support
Lab Jack
Item - Clamp, Stand, Support
Lab Jack
Material
Aluminum, Stainless Steel
Body Material
Polypropylene
Includes
Screws, Washers
Max. Capacity
44 lb
Item
Laboratory Jack Set
Product Type
Shaker Flask Clamp
Clamp Material
Polypropylene
Includes Mounting Hardware
Mounting Hardware Included
Maximum Capacity
125 mL

Description

Lab Jack, Lab Jack, Length 28.5 in, Base Length 5 1/2 in, Base Width 4 1/2 in, Material Aluminum, Stainless Steel, Max. Height 10.5 in, Height 28.5 in, Includes Screws, Washers, Max. Capacity 44 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.