Zoro Homepage

Flask Clamp, Polypropylene, 2000mL

  • Mfr # WPSFC2000

  • Zoro # G5895757


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Type - Clamp, Stand, Support
Multipurpose
Item - Clamp, Stand, Support
Clamp
Length
5 in
Max. Jaw Opening
2.95 in
Number of Prongs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPSFC2000
Zoro #
G5895757
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
5 in
Max. Height
1 in
Overall Length
5 in
Clamp Diameter
5 5/8 ft
Overall Height
35 1/4 in

Details

Type - Clamp, Stand, Support
Multipurpose
Item - Clamp, Stand, Support
Clamp
Max. Jaw Opening
2.95 in
Number of Prongs
2
Material
Stainless Steel
Item
Dual Adjust Clamp
Body Material
Polypropylene
Max. Capacity
2,000 mL
Includes
Screws, Washers
Product Type
Shaker Flask Clamp
Includes Mounting Hardware
Mounting Hardware Included
Maximum Capacity
2 L
Maximum Jaw Opening
3 in
Clamp Material
Polypropylene

Description

Multipurpose, Clamp, Length 5 in, Max. Jaw Opening 2.95 in, Number of Prongs 2, Material Stainless Steel, Max. Height 1 in, Includes Screws, Washers, Max. Capacity 2,000 mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.