Zoro Homepage

Freezer Box, Blue, PK10

  • Mfr # W651702-B

  • Zoro # G5922576


product price: $125.99
/pk 10, $12.60/ea
Free Shipping & Returns

Key Features

Material
Resin
Color
Blue
Overall Height
2.09 in
Overall Length
75 mm
Overall Width
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W651702-B
Zoro #
G5922576
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2.09 in
Overall Length
75 mm
Overall Width
75 mm

Details

Item
Freezer Box
Material
Resin
Color
Blue
Holds
25 Internally or Externally Threaded Cryogenic Vials
Min. Temp. Rating
-156 Degrees C
Max. Temp. Rating
80 Degrees C
Product Type
Freezer Box

Description

Freezer BoxBlue, Overall Height 2.09 In., Overall Width 2.95 In., Overall Length 2.95 In.Holds 25 Internally or Externally Threaded Cryogenic Vials, Min. Temp. Rating -156 Degrees C, Max. Temp. Rating 80 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.