Zoro Homepage

Freezer Box, Pink, PK10

  • Mfr # W651704-P

  • Zoro # G5978603


product price: $147.99
/pk 10, $14.80/ea
Free Shipping & Returns

Key Features

Material
Resin
Color
Pink
Overall Height
2.09 in
Overall Length
130 mm
Overall Width
130 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W651704-P
Zoro #
G5978603
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2.09 in
Overall Length
130 mm
Overall Width
130 mm

Details

Item
Freezer Box
Material
Resin
Color
Pink
Max. Temp. Rating
80 Degrees C
Min. Temp. Rating
-156 Degrees C
Holds
100 Internally Threaded Cryogenic Vials
Product Type
Freezer Box

Description

Freezer BoxPink, Overall Height 2.09 In., Overall Width 5.2 In., Overall Length 5.2 In.Holds 100 Internally Threaded Cryogenic Vials, Min. Temp. Rating -156 Degrees C, Max. Temp. Rating 80 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.