Zoro Homepage

Freezer Box, Yellow, PK10

  • Mfr # W651703-Y

  • Zoro # G5903195


product price: $157.99
/pk 10, $15.80/ea
Free Shipping & Returns

Key Features

Material
Resin
Color
Yellow
Overall Height
2.09 in
Overall Length
130 mm
Overall Width
130 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W651703-Y
Zoro #
G5903195
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2.09 in
Overall Length
130 mm
Overall Width
130 mm

Details

Item
Freezer Box
Material
Resin
Color
Yellow
Min. Temp. Rating
-156 Degrees C
Max. Temp. Rating
80 Degrees C
Holds
81 Externally Threaded Cryogenic Vials
Product Type
Freezer Box

Description

Freezer BoxYellow, Overall Height 2.09 In., Overall Width 5.2 In., Overall Length 5.2 In.Holds 81 Externally Threaded Cryogenic Vials, Min. Temp. Rating -156 Degrees C, Max. Temp. Rating 80 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.