Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

French Square Bottle, 32oz, PTFE-Fac, PK 12

  • Mfr # W217881

  • Zoro # G016484686


product price: $121.99
/pk 12, $10.17/ea
Free Shipping & Returns

Key Features

Cap Material
PP
Material
Type III Soda Lime
Capacity
1000 mL
Outside Dia.
85 mm
Height
207 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W217881
Zoro #
G016484686
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
85 mm
Height
207 mm

Details

Item
French Square Bottle
Cap Material
PP
Material
Type III Soda Lime
Capacity
1000 mL
Color
Clear

Description

French Square Bottle, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.