Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Bottle, 1 oz, PK24

  • Mfr # W216939

  • Zoro # G6001965


product price: $33.79
/pk 24, $1.41/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
37 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216939
Zoro #
G6001965
UPC #
-
Country of Origin
China

Dimensions

Diameter
37 mm
Labware Height - Metric
65 mm
Labware Screw Closure Size
28-400 mm
Height
65mm
Screw Closure Size
28-400 mm
Overall Height - Metric
65 mm
Minimum Screw Closure Size
28 mm
Mouth Size
Wide
Body Diameter - Metric
37 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
1 oz.
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Labware Closure Liner Material
Pulp/Vinyl
Includes
Hazardous Communication Label
Labware Closure Material
Polypropylene
Labware Closure Type
Tamper Evident
Labware Body Material
Type III Soda Lime Glass
Labware Closure Color
White Clear
Includes Closure
Yes
Labware Capacity - English
1 oz
Labware Body Color
Amber
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Special Features
Easy Removal of Contents, Ideal for Storage of Light Sensitive Samples or Dry Powders
Bottle Type
Packer
Graduated
No
Basic Material
Glass
Capacity - Metric
30 mL
Closure Liner Material
Polyvinyl
USP Specification
Type III
Capacity - English
1 fl oz
Closure Included
Yes
Body Color
Amber
Closure Color
White
Body Material
Soda Lime Glass
Includes Label
Yes
Closure Type
Tamper Evident

Description

Bottle, Body Color Amber, Body Diameter - Metric 37 mm, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 65 mm, Closure Included Yes, Closure Liner Material Polyvinyl, Screw Closure Size 28-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.