Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Bottle, 1 oz, PK432

  • Mfr # W216954

  • Zoro # G6025004


product price: $497.99
/pk 432, $1.15/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
37 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216954
Zoro #
G6025004
UPC #
-
Country of Origin
China

Dimensions

Diameter
37 mm
Labware Height - Metric
65 mm
Height
65mm
Labware Screw Closure Size
28-400 mm
Screw Closure Size
28-400 mm
Minimum Screw Closure Size
28 mm
Mouth Size
Wide
Overall Height - Metric
65 mm
Body Diameter - Metric
37 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
1 oz.
Labware Body Material
Type III Soda Lime Glass
Labware Closure Color
White Clear
Labware Closure Type
Tamper Evident
Labware Closure Material
Polypropylene
Includes
Hazardous Communication Label
Bottle/Jar Shape
Round
Labware Body Color
Amber
Graduation Range
Not Specified
Labware Capacity - English
1 oz
Labware Basic Material
Glass
Includes Closure
Yes
Labware Closure Liner Material
Pulp/Vinyl
Special Features
Easy Removal of Contents, Ideal for Storage of Light Sensitive Samples or Dry Powders
Sterile/Non-Sterile
Non-Sterile
Basic Material
Glass
Capacity - English
1 fl oz
Body Material
Soda Lime Glass
Closure Color
White
Graduated
No
Closure Type
Tamper Evident
Bottle Type
Packer
USP Specification
Type III
Capacity - Metric
30 mL
Closure Liner Material
Polyvinyl
Body Color
Amber
Includes Label
Yes
Closure Included
Yes

Description

Bottle, Body Color Amber, Body Diameter - Metric 37 mm, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 65 mm, Closure Included Yes, Closure Liner Material Polyvinyl, Screw Closure Size 28-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.