Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Bottle, 130 oz, PK4

  • Mfr # W216933

  • Zoro # G5892591


product price: $42.69
/pk 4, $10.67/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
157 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216933
Zoro #
G5892591
UPC #
-
Country of Origin
United States

Dimensions

Diameter
157 mm
Height
256mm
Labware Screw Closure Size
89-400 mm
Labware Height - Metric
256 mm
Screw Closure Size
89-400 mm
Minimum Screw Closure Size
89 mm
Body Diameter - Metric
157 mm
Mouth Size
Wide
Overall Height - Metric
256 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
130 oz.
Graduation Range
Not Specified
Labware Closure Material
Polypropylene
Labware Basic Material
Glass
Includes
Hazardous Communication Label and Tamper Evident Seal
Labware Closure Color
White Clear
Bottle/Jar Shape
Round
Labware Body Color
Clear
Special Features
HAZCOM Labels, Provided in Each Case of Bottles with the Exception of Bulk Packs, Allow for ID of Content and Safety Notification
Labware Body Material
Type III Soda Lime Glass
Labware Capacity - English
130 oz
Sterile/Non-Sterile
Non-Sterile
Closure Liner Material
Polyethylene/PTFE
Includes Label
Yes
Clarity
Transparent
USP Specification
Type III
Body Color
Clear
Capacity - Metric
4 L
Closure Color
White
Body Material
Soda Lime Glass
Bottle Type
Sampling
Capacity - English
130 fl oz
Graduated
No
Basic Material
Glass

Description

Bottle, Body Color Clear, Body Diameter - Metric 157 mm, Bottle Type Sampling, Capacity - Metric 4 L, Capacity - English 130 fl oz, Overall Height - Metric 256 mm, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 89-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.