Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Bottle, 16 oz, PK24

  • Mfr # W216926

  • Zoro # G6005614


product price: $70.89
/pk 24, $2.95/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
79 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216926
Zoro #
G6005614
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
79 mm
Labware Screw Closure Size
63-400 mm
Labware Height - Metric
133 mm
Height
133mm
Screw Closure Size
63-400 mm
Mouth Size
Wide
Body Diameter - Metric
79 mm
Overall Height - Metric
133 mm
Minimum Screw Closure Size
63 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
16 oz.
Includes
Hazardous Communication Label
Graduation Range
Not Specified
Labware Closure Material
Polypropylene
Labware Closure Color
White Clear
Labware Body Color
Clear
Labware Closure Type
Tamper Evident
Labware Body Material
Type III Soda Lime Glass
Labware Capacity - English
16 oz
Labware Closure Liner Material
Pulp/Vinyl
Labware Basic Material
Glass
Includes Closure
Yes
Bottle/Jar Shape
Round
Special Features
HAZCOM Labels, Provided in Each Case of Bottles with the Exception of Bulk Packs, Allow for ID of Content and Safety Notification
Sterile/Non-Sterile
Non-Sterile
Numbers of Bottles Included
24
USP Specification
Type III
Bottle Type
Sampling
Closure Type
Tamper Evident
Closure Liner Material
Polyvinyl
Closure Color
White
Graduated
No
Capacity - Metric
500 mL
Body Color
Clear
Basic Material
Glass
Clarity
Transparent
Closure Included
Yes
Capacity - English
16.9 fl oz
Includes Label
Yes
Body Material
Soda Lime Glass

Description

Bottle, Body Color Clear, Body Diameter - Metric 79 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 133 mm, Closure Included Yes, Closure Liner Material Polyvinyl, Screw Closure Size 63-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.