Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Bottle, 16 oz, PK24

  • Mfr # W216936

  • Zoro # G6030875


product price: $36.19
/pk 24, $1.51/ea

Key Features

Closure Material
Not Included
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
79 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216936
Zoro #
G6030875
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
79 mm
Height
133mm
Labware Screw Closure Size
63-400 mm
Labware Height - Metric
133 mm
Screw Closure Size
63-400 mm
Overall Height - Metric
133 mm
Minimum Screw Closure Size
63 mm
Mouth Size
Wide
Body Diameter - Metric
79 mm

Details

Item
Bottle
Closure Material
Not Included
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
16 oz.
Labware Body Color
Clear
Bottle/Jar Shape
Round
Includes Closure
No
Labware Body Material
Type III Soda Lime Glass
Labware Capacity - English
16 oz
Labware Basic Material
Glass
Graduation Range
Not Specified
Special Features
HAZCOM Labels, Provided in Each Case of Bottles with the Exception of Bulk Packs, Allow for ID of Content and Safety Notification
Sterile/Non-Sterile
Non-Sterile
Clarity
Transparent
Bottle Type
Sampling
Graduated
No
USP Specification
Type III
Capacity - Metric
500 mL
Includes Label
Yes
Basic Material
Glass
Capacity - English
16.9 fl oz
Body Material
Soda Lime Glass
Closure Included
No
Body Color
Clear
Closure Liner Material
No Closure

Description

Bottle, Body Color Clear, Body Diameter - Metric 79 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 133 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 63-400 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.