Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Bottle, 16 oz, PK60

  • Mfr # W216958

  • Zoro # G5954426


product price: $140.99
/pk 60, $2.35/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216958
Zoro #
G5954426
UPC #
-
Country of Origin
India

Dimensions

Diameter
80 mm
Labware Screw Closure Size
53-400 mm
Labware Height - Metric
146 mm
Height
146mm
Screw Closure Size
53-400 mm
Overall Height - Metric
146 mm
Minimum Screw Closure Size
53 mm
Mouth Size
Wide
Body Diameter - Metric
80 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
16 oz.
Labware Body Color
Amber
Includes
Hazardous Communication Label
Labware Body Material
Type III Soda Lime Glass
Bottle/Jar Shape
Round
Labware Basic Material
Glass
Labware Capacity - English
16 oz
Labware Closure Liner Material
Pulp/Vinyl
Labware Closure Material
Polypropylene
Labware Closure Type
Tamper Evident
Labware Closure Color
White Clear
Includes Closure
Yes
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Special Features
Easy Removal of Contents, Ideal for Storage of Light Sensitive Samples or Dry Powders
Capacity - English
16.9 fl oz
Body Material
Soda Lime Glass
USP Specification
Type III
Capacity - Metric
500 mL
Basic Material
Glass
Includes Label
Yes
Graduated
No
Closure Included
Yes
Body Color
Amber
Closure Color
White
Bottle Type
Packer
Closure Liner Material
Polyvinyl
Closure Type
Tamper Evident

Description

Bottle, Body Color Amber, Body Diameter - Metric 80 mm, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 146 mm, Closure Included Yes, Closure Liner Material Polyvinyl, Screw Closure Size 53-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.