Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Bottle, 2 oz, PK216

  • Mfr # W216955

  • Zoro # G5977307


product price: $268.99
/pk 216, $1.25/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
44 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216955
Zoro #
G5977307
UPC #
-
Country of Origin
India

Dimensions

Diameter
44 mm
Height
75mm
Labware Screw Closure Size
33-400 mm
Labware Height - Metric
75 mm
Screw Closure Size
33-400 mm
Mouth Size
Wide
Body Diameter - Metric
44 mm
Minimum Screw Closure Size
33 mm
Overall Height - Metric
75 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
2 oz.
Includes
Hazardous Communication Label
Labware Closure Color
White Clear
Labware Closure Material
Polypropylene
Includes Closure
Yes
Graduation Range
Not Specified
Labware Body Material
Type III Soda Lime Glass
Labware Closure Liner Material
Pulp/Vinyl
Labware Body Color
Amber
Labware Closure Type
Tamper Evident
Labware Basic Material
Glass
Bottle/Jar Shape
Round
Labware Capacity - English
2 oz
Special Features
Easy Removal of Contents, Ideal for Storage of Light Sensitive Samples or Dry Powders
Sterile/Non-Sterile
Non-Sterile
Basic Material
Glass
Closure Liner Material
Polyvinyl
Capacity - Metric
60 mL
USP Specification
Type III
Body Material
Soda Lime Glass
Closure Type
Tamper Evident
Body Color
Amber
Includes Label
Yes
Capacity - English
2 fl oz
Graduated
No
Bottle Type
Packer
Closure Color
White
Closure Included
Yes

Description

Bottle, Body Color Amber, Body Diameter - Metric 44 mm, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 75 mm, Closure Included Yes, Closure Liner Material Polyvinyl, Screw Closure Size 33-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.