Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Bottle, 2 oz, PK216

  • Mfr # W216961

  • Zoro # G6012921


product price: $163.99
/pk 216, $0.76/ea
Free Shipping & Returns

Key Features

Closure Material
Not Included
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
44 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216961
Zoro #
G6012921
UPC #
-
Country of Origin
India

Dimensions

Diameter
44 mm
Height
75mm
Labware Screw Closure Size
33-400 mm
Labware Height - Metric
75 mm
Screw Closure Size
33-400 mm
Body Diameter - Metric
44 mm
Minimum Screw Closure Size
33 mm
Overall Height - Metric
75 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Not Included
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
2 oz.
Labware Body Material
Type III Soda Lime Glass
Labware Capacity - English
2 oz
Graduation Range
Not Specified
Labware Body Color
Amber
Bottle/Jar Shape
Round
Includes Closure
No
Labware Basic Material
Glass
Special Features
Easy Removal of Contents, Ideal for Storage of Light Sensitive Samples or Dry Powders
Sterile/Non-Sterile
Non-Sterile
USP Specification
Type III
Includes Label
Yes
Closure Included
No
Bottle Type
Packer
Basic Material
Glass
Body Material
Soda Lime Glass
Closure Liner Material
No Closure
Body Color
Amber
Graduated
No
Capacity - English
2 fl oz
Capacity - Metric
60 mL

Description

Bottle, Body Color Amber, Body Diameter - Metric 44 mm, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 75 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 33-400 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Special Features Easy Removal of Contents, Ideal for Storage of Light Sensitive Samples or Dry Powders, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.