Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Bottle, 2 oz, PK24

  • Mfr # W216940

  • Zoro # G6006707


product price: $30.99
/pk 24, $1.29/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
44 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216940
Zoro #
G6006707
UPC #
-
Country of Origin
India

Dimensions

Diameter
44 mm
Labware Height - Metric
75 mm
Labware Screw Closure Size
33-400 mm
Height
75mm
Screw Closure Size
33-400 mm
Minimum Screw Closure Size
33 mm
Body Diameter - Metric
44 mm
Overall Height - Metric
75 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
2 oz.
Bottle/Jar Shape
Round
Labware Closure Type
Tamper Evident
Labware Body Material
Type III Soda Lime Glass
Labware Capacity - English
2 oz
Labware Closure Color
White Clear
Labware Basic Material
Glass
Labware Closure Material
Polypropylene
Includes Closure
Yes
Labware Body Color
Amber
Labware Closure Liner Material
Pulp/Vinyl
Includes
Hazardous Communication Label
Graduation Range
Not Specified
Special Features
Easy Removal of Contents, Ideal for Storage of Light Sensitive Samples or Dry Powders
Sterile/Non-Sterile
Non-Sterile
Includes Label
Yes
Capacity - Metric
60 mL
Capacity - English
2 fl oz
Graduated
No
Closure Included
Yes
Body Color
Amber
Closure Type
Tamper Evident
Closure Color
White
USP Specification
Type III
Basic Material
Glass
Body Material
Soda Lime Glass
Closure Liner Material
Polyvinyl
Bottle Type
Packer

Description

Bottle, Body Color Amber, Body Diameter - Metric 44 mm, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 75 mm, Closure Included Yes, Closure Liner Material Polyvinyl, Screw Closure Size 33-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.