Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Bottle, 2 oz, PK24

  • Mfr # W216952

  • Zoro # G5957472


product price: $56.19
/pk 24, $2.34/ea

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
44 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216952
Zoro #
G5957472
UPC #
-
Country of Origin
India

Dimensions

Diameter
44 mm
Labware Screw Closure Size
33-400 mm
Height
75mm
Labware Height - Metric
75 mm
Screw Closure Size
33-400 mm
Minimum Screw Closure Size
33 mm
Overall Height - Metric
75 mm
Body Diameter - Metric
44 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
2 oz.
Labware Basic Material
Glass
Includes
Hazardous Communication Label
Bottle/Jar Shape
Round
Labware Closure Type
Tamper Evident
Labware Capacity - English
2 oz
Labware Body Color
Amber
Labware Closure Liner Material
Pulp/Vinyl
Labware Closure Material
Phenolic
Labware Body Material
Type III Soda Lime Glass
Includes Closure
Yes
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Special Features
Easy Removal of Contents, Ideal for Storage of Light Sensitive Samples or Dry Powders
Closure Included
Yes
Graduated
No
Body Color
Amber
Body Material
Soda Lime Glass
Capacity - English
2 fl oz
Capacity - Metric
60 mL
USP Specification
Type III
Bottle Type
Packer
Closure Liner Material
Polyethylene
Basic Material
Glass
Closure Type
Tamper Evident
Includes Label
Yes
Closure Color
Black

Description

Bottle, Body Color Amber, Body Diameter - Metric 44 mm, Bottle Type Packer, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 75 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Phenolic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.