Zoro Homepage

Glass Bottle, 32 oz, PK12

  • Mfr # W216944

  • Zoro # G6001432


product price: $51.39
/pk 12, $4.28/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
99 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216944
Zoro #
G6001432
UPC #
-
Country of Origin
India

Dimensions

Diameter
99 mm
Height
178mm
Labware Screw Closure Size
53-400 mm
Labware Height - Metric
178 mm
Screw Closure Size
53-400 mm
Minimum Screw Closure Size
53 mm
Overall Height - Metric
178 mm
Mouth Size
Wide
Body Diameter - Metric
99 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
32 oz.
Labware Closure Type
Tamper Evident
Labware Body Material
Type III Soda Lime Glass
Labware Closure Liner Material
Pulp/Vinyl
Labware Basic Material
Glass
Bottle/Jar Shape
Round
Labware Closure Color
White Clear
Labware Closure Material
Polypropylene
Includes Closure
Yes
Includes
Hazardous Communication Label
Labware Body Color
Amber
Labware Capacity - English
32 oz
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Special Features
Easy Removal of Contents, Ideal for Storage of Light Sensitive Samples or Dry Powders
Capacity - Metric
1 L
Closure Type
Tamper Evident
Body Color
Amber
Graduated
No
Bottle Type
Packer
Body Material
Soda Lime Glass
Numbers of Bottles Included
12
Capacity - English
32 fl oz
Closure Included
Yes
Closure Liner Material
Polyvinyl
Closure Color
White
Includes Label
Yes
Basic Material
Glass
USP Specification
Type III

Description

Bottle, Body Color Amber, Body Diameter - Metric 99 mm, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 178 mm, Closure Included Yes, Closure Liner Material Polyvinyl, Screw Closure Size 53-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.