Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Bottle, 32 oz, PK36

  • Mfr # W216965

  • Zoro # G5966247


product price: $91.29
/pk 36, $2.54/ea
Free Shipping & Returns

Key Features

Closure Material
Not Included
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
99 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W216965
Zoro #
G5966247
UPC #
-
Country of Origin
India

Dimensions

Diameter
99 mm
Labware Height - Metric
178 mm
Labware Screw Closure Size
53-400 mm
Height
178mm
Screw Closure Size
53-400 mm
Minimum Screw Closure Size
53 mm
Mouth Size
Wide
Body Diameter - Metric
99 mm
Overall Height - Metric
178 mm

Details

Item
Bottle
Closure Material
Not Included
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
32 oz.
Includes Closure
No
Labware Basic Material
Glass
Bottle/Jar Shape
Round
Labware Body Color
Amber
Labware Body Material
Type III Soda Lime Glass
Graduation Range
Not Specified
Labware Capacity - English
32 oz
Sterile/Non-Sterile
Non-Sterile
Special Features
Easy Removal of Contents, Ideal for Storage of Light Sensitive Samples or Dry Powders
Closure Included
No
Bottle Type
Packer
Basic Material
Glass
Graduated
No
Body Material
Soda Lime Glass
Capacity - English
32 fl oz
Closure Liner Material
No Closure
USP Specification
Type III
Body Color
Amber
Capacity - Metric
1 L
Includes Label
Yes

Description

Bottle, Body Color Amber, Body Diameter - Metric 99 mm, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 178 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 53-400 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Special Features Easy Removal of Contents, Ideal for Storage of Light Sensitive Samples or Dry Powders, Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.