Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Bottle, 4 oz, PK24

  • Mfr # W216929

  • Zoro # G6024207


product price: $59.19
/pk 24, $2.47/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216929
Zoro #
G6024207
UPC #
-
Country of Origin
United States

Dimensions

Diameter
52 mm
Labware Height - Metric
84 mm
Height
84mm
Labware Screw Closure Size
48-400 mm
Screw Closure Size
48-400 mm
Overall Height - Metric
84 mm
Mouth Size
Wide
Minimum Screw Closure Size
48 mm
Body Diameter - Metric
52 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
4 oz.
Bottle/Jar Shape
Round
Labware Closure Material
Polypropylene
Labware Body Material
Type III Soda Lime Glass
Includes
Hazardous Communication Label and Tamper Evident Seal
Labware Closure Color
White Clear
Labware Body Color
Clear
Labware Basic Material
Glass
Special Features
HAZCOM Labels, Provided in Each Case of Bottles with the Exception of Bulk Packs, Allow for ID of Content and Safety Notification
Graduation Range
Not Specified
Labware Capacity - English
4 oz
Sterile/Non-Sterile
Non-Sterile
Body Color
Clear
Bottle Type
Sampling
Closure Liner Material
Polyethylene/PTFE
USP Specification
Type III
Capacity - Metric
125 mL
Graduated
No
Includes Label
Yes
Closure Color
White
Capacity - English
4 fl oz
Clarity
Transparent
Basic Material
Glass
Body Material
Soda Lime Glass

Description

Bottle, Body Color Clear, Body Diameter - Metric 52 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 84 mm, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 48-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.