Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Bottle, 65 oz, PK6

  • Mfr # W216937

  • Zoro # G5920871


product price: $29.19
/pk 6, $4.87/ea

Key Features

Closure Material
Not Included
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
122 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216937
Zoro #
G5920871
UPC #
-
Country of Origin
United States

Dimensions

Diameter
122 mm
Labware Screw Closure Size
83-400 mm
Labware Height - Metric
213 mm
Height
213mm
Screw Closure Size
83-400 mm
Mouth Size
Wide
Body Diameter - Metric
122 mm
Minimum Screw Closure Size
83 mm
Overall Height - Metric
213 mm

Details

Item
Bottle
Closure Material
Not Included
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
65 oz.
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Labware Basic Material
Glass
Labware Body Material
Type III Soda Lime Glass
Includes Closure
No
Labware Capacity - English
65 oz
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Special Features
HAZCOM Labels, Provided in Each Case of Bottles with the Exception of Bulk Packs, Allow for ID of Content and Safety Notification
Body Material
Soda Lime Glass
Includes Label
Yes
Bottle Type
Sampling
USP Specification
Type III
Body Color
Clear
Clarity
Transparent
Capacity - English
65 fl oz
Capacity - Metric
2 L
Basic Material
Glass
Closure Included
No
Graduated
No
Closure Liner Material
No Closure

Description

Bottle, Body Color Clear, Body Diameter - Metric 122 mm, Bottle Type Sampling, Capacity - Metric 2 L, Capacity - English 65 fl oz, Overall Height - Metric 213 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 83-400 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.