Zoro Homepage

Glass Bottle, 8 oz, PK24

  • Mfr # W216925

  • Zoro # G6030841


product price: $51.39
/pk 24, $2.14/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
63 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216925
Zoro #
G6030841
UPC #
-
Country of Origin
United States

Dimensions

Diameter
63 mm
Labware Height - Metric
110 mm
Labware Screw Closure Size
58-400 mm
Height
110mm
Screw Closure Size
58-400 mm
Overall Height - Metric
110 mm
Body Diameter - Metric
63 mm
Minimum Screw Closure Size
58 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
8 oz.
Includes
Hazardous Communication Label
Labware Closure Liner Material
Pulp/Vinyl
Labware Closure Type
Tamper Evident
Labware Closure Material
Polypropylene
Labware Closure Color
White Clear
Includes Closure
Yes
Labware Capacity - English
8 oz
Graduation Range
Not Specified
Labware Basic Material
Glass
Labware Body Color
Clear
Bottle/Jar Shape
Round
Labware Body Material
Type III Soda Lime Glass
Sterile/Non-Sterile
Non-Sterile
Special Features
HAZCOM Labels, Provided in Each Case of Bottles with the Exception of Bulk Packs, Allow for ID of Content and Safety Notification
Basic Material
Glass
Body Color
Clear
Capacity - Metric
250 mL
Graduated
No
Clarity
Transparent
Closure Color
White
Closure Included
Yes
Capacity - English
8 fl oz
Closure Liner Material
Polyvinyl
USP Specification
Type III
Bottle Type
Sampling
Closure Type
Tamper Evident
Body Material
Soda Lime Glass
Includes Label
Yes

Description

Bottle, Body Color Clear, Body Diameter - Metric 63 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 110 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Polyvinyl, Screw Closure Size 58-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.