Zoro Homepage

Glass Bottle, 8 oz, PK24

  • Mfr # W216930

  • Zoro # G5880384


product price: $90.39
/pk 24, $3.77/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
63 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216930
Zoro #
G5880384
UPC #
-
Country of Origin
United States

Dimensions

Diameter
63 mm
Labware Screw Closure Size
58-400 mm
Labware Height - Metric
110 mm
Height
110mm
Screw Closure Size
58-400 mm
Mouth Size
Wide
Body Diameter - Metric
63 mm
Minimum Screw Closure Size
58 mm
Overall Height - Metric
110 mm

Description

Bottle, Body Color Clear, Body Diameter - Metric 63 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 110 mm, Closure Liner Material Polyethylene/PTFE, Screw Closure Size 58-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.