Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Bottle, 8 oz, PK24

  • Mfr # W216935

  • Zoro # G5922332


product price: $27.99
/pk 24, $1.17/ea

Key Features

Closure Material
Poly-Vinyl
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
63 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216935
Zoro #
G5922332
UPC #
-
Country of Origin
United States

Dimensions

Diameter
63 mm
Labware Screw Closure Size
58-400 mm
Labware Height - Metric
110 mm
Height
110mm
Screw Closure Size
58-400 mm
Mouth Size
Wide
Body Diameter - Metric
63 mm
Overall Height - Metric
110 mm
Minimum Screw Closure Size
58 mm

Details

Item
Bottle
Closure Material
Poly-Vinyl
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
8 oz.
Graduation Range
Not Specified
Labware Closure Color
White Clear
Labware Body Material
Type III Soda Lime Glass
Labware Basic Material
Glass
Labware Body Color
Clear
Bottle/Jar Shape
Round
Labware Capacity - English
8 oz
Includes Closure
No
Special Features
HAZCOM Labels, Provided in Each Case of Bottles with the Exception of Bulk Packs, Allow for ID of Content and Safety Notification
Sterile/Non-Sterile
Non-Sterile
Bottle Type
Sampling
Closure Liner Material
No Closure
Body Material
Soda Lime Glass
Body Color
Clear
Closure Color
Clear/White
Clarity
Transparent
Basic Material
Glass
Capacity - English
8 fl oz
Closure Included
No
Capacity - Metric
250 mL
Includes Label
Yes
Graduated
No
USP Specification
Type III

Description

Bottle, Body Color Clear, Body Diameter - Metric 63 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 110 mm, Closure Included No, Closure Liner Material No Closure, Screw Closure Size 58-400 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.