Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Bottle, 8 oz, PK24

  • Mfr # W216942

  • Zoro # G5899363


product price: $45.19
/pk 24, $1.88/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216942
Zoro #
G5899363
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
66 mm
Labware Height - Metric
119 mm
Height
119mm
Labware Screw Closure Size
45-400 mm
Screw Closure Size
45-400 mm
Body Diameter - Metric
66 mm
Overall Height - Metric
119 mm
Mouth Size
Wide
Minimum Screw Closure Size
45 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
8 oz.
Bottle/Jar Shape
Round
Labware Basic Material
Glass
Graduation Range
Not Specified
Labware Closure Material
Polypropylene
Labware Closure Liner Material
Pulp/Vinyl
Labware Closure Type
Tamper Evident
Includes Closure
Yes
Labware Body Color
Amber
Labware Closure Color
White Clear
Includes
Hazardous Communication Label
Labware Capacity - English
8 oz
Labware Body Material
Type III Soda Lime Glass
Sterile/Non-Sterile
Non-Sterile
Special Features
Easy Removal of Contents, Ideal for Storage of Light Sensitive Samples or Dry Powders
Bottle Type
Packer
Capacity - Metric
250 mL
Closure Type
Tamper Evident
Body Color
Amber
Includes Label
Yes
Basic Material
Glass
Closure Liner Material
Polyvinyl
Capacity - English
8 fl oz
Body Material
Soda Lime Glass
USP Specification
Type III
Closure Color
White
Graduated
No
Closure Included
Yes

Description

Bottle, Body Color Amber, Body Diameter - Metric 66 mm, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 119 mm, Closure Included Yes, Closure Liner Material Polyvinyl, Screw Closure Size 45-400 mm, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.