Zoro Homepage

Glass Cryogenic Ampule, 1.2mL, PK144

  • Mfr # 651463

  • Zoro # G6003006


product price: $87.99
/pk 144, $0.61/ea
Free Shipping & Returns

Key Features

Vial Style
Cryogenic
Labware Body Material
Type I Borosilicate Glass
Labware Basic Material
Glass
Labware Capacity - Metric
1.2 mL
Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651463
Zoro #
G6003006
UPC #
-
Country of Origin
Mexico

Dimensions

Body Diameter - Metric
11 mm
Overall Height - Metric
58 mm

Details

Item
Ampule
Vial Style
Cryogenic
Labware Body Material
Type I Borosilicate Glass
Labware Basic Material
Glass
Labware Capacity - Metric
1.2 mL
Body Color
Clear
Body Material
Borosilicate Glass
Vial Type
Cryogenic
Special Features
For Biological Sample Preservation in Glass, Special Design Allows for Storage at Low Temperatures as Well as Rapid Thawing
Capacity - English
0.04 fl oz
Number of Vials Included
144
Capacity - Metric
1.2 mL
USP Specification
Type I
Product Type
Ampule
Glassware Class
A
Clarity
Transparent
Basic Material
Glass

Description

Ampule, Capacity - Metric 1.2 mL, Capacity - English 0.04 fl oz, Body Diameter - Metric 11 mm, Product Type Ampule, Vial Type Cryogenic, Body Material Borosilicate Glass, Body Color Clear, Glassware Class A, Overall Height - Metric 58 mm, Number of Vials Included 144, Basic Material Glass, Special Features For Biological Sample Preservation in Glass, Special Design Allows for Storage at Low Temperatures as Well as Rapid Thawing, Clarity Transparent, USP Specification Type I, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.