Zoro Homepage

Glass Cryogenic Ampule, 5mL, PK293

  • Mfr # W651469

  • Zoro # G9187748


product price: $355.99
/pk 293, $1.21/ea
Free Shipping & Returns

Key Features

For Use With
Pharmaceuticals Samples
Material
Borosilicate Glass
Overall Length
4 in
Shaft Dia.
16 1/2 mm
Product Type
Ampule
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W651469
Zoro #
G9187748
UPC #
-
Country of Origin
France

Dimensions

Overall Length
4 in
Shaft Dia.
16 1/2 mm
Overall Diameter
5/8 in

Details

Item
Glass Cryogenic Ampule
For Use With
Pharmaceuticals Samples
Material
Borosilicate Glass
Product Type
Ampule

Description

Glass Cryogenic Ampule, For Use With Pharmaceuticals Samples, Shaft Dia. 16 1/2 mm, Material Borosilicate Glass, Package Quantity 293

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.