Zoro Homepage

Glass Jar, 2 oz, PK144

  • Mfr # W216914

  • Zoro # G5976941


product price: $252.99
/pk 144, $1.76/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Mouth
Wide
Shape
Round
Diameter
55 mm
Capacity
2 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216914
Zoro #
G5976941
UPC #
-
Country of Origin
United States

Dimensions

Diameter
55 mm
Labware Height - Metric
48 mm
Height
48mm
Labware Screw Closure Size
53-400 mm
Screw Closure Size
53-400 mm
Overall Height - Metric
48 mm
Body Diameter - Metric
48 mm
Mouth Size
Wide

Description

Jar, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Body Diameter - Metric 55 mm, Body Material Soda Lime Glass, Overall Height - Metric 48 mm, Screw Closure Size 53-400 mm, Closure Type Tamper Evident, Closure Material Polypropylene, Closure Color White, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable, Basic Material Glass, Shape Round, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.