Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glass Jar, 2 oz, PK144

  • Mfr # W216919

  • Zoro # G5886711


product price: $131.99
/pk 144, $0.92/ea
Free Shipping & Returns

Key Features

Closure Material
No Closure
Mouth
Wide
Shape
Round
Diameter
55 mm
Capacity
2 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W216919
Zoro #
G5886711
UPC #
-
Country of Origin
India

Dimensions

Diameter
55 mm
Labware Screw Closure Size
53-400 mm
Height
48mm
Labware Height - Metric
48 mm
Screw Closure Size
53-400 mm
Body Diameter - Metric
48 mm
Mouth Size
Wide
Overall Height - Metric
48 mm

Details

Item
Jar
Closure Material
No Closure
Mouth
Wide
Shape
Round
Capacity
2 oz.
Bottle/Jar Shape
Round
Labware Capacity - English
2 oz
Includes Closure
No
Graduation Range
Not Specified
Labware Basic Material
Glass
Labware Body Color
Clear
Labware Body Material
Type III Soda Lime Glass
Standards
USP Type III
Closure Included
No
Body Material
Soda Lime Glass
USP Specification
Type III
Numbers of Jars Included
144
Capacity - Metric
60 mL
Closure Type
Tamper Evident
Capacity - English
2 fl oz
Body Color
Clear
Clarity
Transparent
Jar Type
Sampling
Basic Material
Glass

Description

Jar, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Closure Included No, Body Diameter - Metric 55 mm, Body Material Soda Lime Glass, Overall Height - Metric 48 mm, Screw Closure Size 53-400 mm, Closure Type Tamper Evident, Closure Material No Closure, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Not Applicable, Basic Material Glass, Shape Round, USP Specification Type III, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.